Beli washing bottle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yasumoto Kasei Wash Bottle NT B-Type (Botol Cuci Lab)Deskripsi:A wide-mouthed B-type washing bottle, which is convenient for liquid injection, has an air pressure adjustment mechanism that prevents nozzle dripping caused by a rise in room temperature by one-touch operation of the cock at the top of the bottle.atribut:
- Classification of Dangerous Goods: Designated Combustibles
- Item Name of Dangerous Goods: Synthetic Resins Other Things
- Sanplatec Wash Bottle Econo Round Type (Botol Cuci Lab)Deskripsi:Made of economically excellent Polyethylene. Low cost is realized by integrally molding the nozzle and cap.atribut:
- Cap Material: HDPE (with nozzle)
- Body Material: LDPE
- NIKKO Wash Bottle (Botol Cuci Lab)atribut:
- Material: Body/low density polyethylene (LDPE), Nozzle, cap/linear polyethylene (LLDPE)
- Operating Temperature Range (°C): -30 - 60
- Mouth Inner Diameter (mm): 32
- Body Diameter x Bottle Height/Total Height (mm): 48.0x103.0/173.0
- Standard Scale (ml): 50
- Sanplatec Wash Bottle Econo Square Type (Botol Cuci Lab)Deskripsi:It is easier to hold with your hands than the round shape. Square cleaning bottle made of Polyethylene. Also, because it is square, it can be stored without taking up wasted space. As it is a wide mouth type, it is easy to replenish the contents. The tip nozzle is replaceable. The list price is the price of one bottle.atribut:
- Opening Diameter (Φmm): 30
- Mizuho Chemical Wash Bottle (Botol Cuci Lab)atribut:
- Material: Polyethylene (PE)
- Capacity (ml): 250
- Gradation Interval (ml): 10
- Outside Diameter (mm): 64
- Height (mm): 220
- NIKKO Bottle NP Type (Botol Lab)atribut:
- Material: Main Unit, Cap/PP
- Operating Temperature Range (°C): 0 to 121
- Non Brand Wash Bottle Plastic (Botol Cuci Lab)atribut:
- Volume (ml): 500
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- VITLAB Bottle Narrow Mouth (Botol Lab)Deskripsi:Transparent. With flat shoulders. With screw cap made of PE-LD. Flexible material with good resilience.
- AS ONE Wash Bottle Colorful Variation Narrow Mouth Type (Botol Cuci Lab)Deskripsi:Since the lid and nozzle are integrally molded, there is no need to worry about liquid leakage.atribut:
- Scale: can be
- Mouth Inner Diameter (mm): 17.5
- Body Material: PE (Polyethylene)
- BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)atribut:
- Material: LDPE (Low-Density Polyethylene)
- Bottle Type: Wide Mouth, Color Coded
- PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab)Deskripsi:Botol tekan dengan pipa semprot berbentuk leher angsa, dia. 5 mm, terbuat dari polietilin (PE). Kapasitas 250 ml. Digunakan saat membersihkan alat-alat gelas di dalam laboratorium atau pada saat pembuatan larutan. Botol diisi dengan air, terutama akuades atau air demineralisasi.atribut:
- Diameter (mm): 5
- Capacity (ml): 250
- Material: Polietilin (PE)
- Bestarilab Wash Bottle (Botol Cuci Lab)atribut:
- Material: Plastic
Daftar Harga washing bottle Terbaru March 2026
| Yasumoto Kasei Wash Bottle NT B-Type (Botol Cuci Lab) | Rp73.900 |
| Sanplatec Wash Bottle Econo Round Type (Botol Cuci Lab) | Rp38.900 |
| NIKKO Wash Bottle (Botol Cuci Lab) | Rp45.900 |
| Sanplatec Wash Bottle Econo Square Type (Botol Cuci Lab) | Rp60.900 |
| Mizuho Chemical Wash Bottle (Botol Cuci Lab) | Rp70.900 |
| NIKKO Bottle NP Type (Botol Lab) | Rp15.900 |
| Non Brand Wash Bottle Plastic (Botol Cuci Lab) | Rp22.900 |
| VITLAB Wash Bottle (Botol Cuci Lab) | Rp109.900 |
| NIKKO Wash Bottle Plastic (Botol Cuci Lab) | Rp129.900 |
| AS ONE Bottle Narrow Mouth (Botol Lab) | Rp10.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/5eP103200194-1.jpg)
/a7P106151367-5.jpg)
/1wP108122068-1.jpg)
/1bP106152047-1.jpg)
/qzP102028971-3.jpg)
/14P108191040-1.jpg)
/k7P107051727-1.jpg)
/itP103518677-1.jpg)
/P102092712-1.jpg)
/iyP102092682-14.jpg)
/bzP105020431-1.jpg)
/P102078785-1.jpg)
/bwP103518428-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Resiltools%20Safety%20Gloves%20Heat%20Resistant/4vP106158175-1.jpg)

/jlP102258705-12.jpg)
/P102092729-1.jpg)
/dhP107834485-2.jpg)
/6yP110449250-1.jpg)